Shop All Snap Ring Pliers
Gray Tools
Snap Ring Industrial External Plier, 7" Long, Straight .070 Fixed Tip
Mfr # B108E
Zoro # G504422879
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Style External
- Tip Dia. 0.07
- Overall Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B108E
- Zoro # G504422879
- UPC # 67965002722
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.07 |
Overall Length | 7" |
Details
Item | Pliers |
Plier Style | External |
Description
Overall length (inches): 7". Tip size(s): .070"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-06)
- SUMNER Pipe Clamp, Ultra Clamp, 2 To 6 In (781150)
- INSIZE H Scriber (6990-300A)
- MAKITA Magnetic, Nut Driver, 7/16"X2-9/16" (A-97259)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, Straight .047 Fixed Tip (B107)
- GRAY TOOLS 12 Piece Retaining Ring Plier Set, Convertible Internal/external, Fixed Tips (B111)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- GRAY TOOLS Hvy Dty Internal XL Snap Ring Pliers, W/ Strght Tips, 29"L, .150 Tip (82529)
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .120 & .108 Tips, 15°, 45° & 90° (B118)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- URREA Covertible Retaining Ring Plier 0.047" x 45° (373)
- Gray Tools Snap Ring Pliers