Shop All Snap Ring Pliers
Gray Tools
Snap Ring Industrial External Plier, 6" Long, 90° .038 Fixed Tip
Mfr # B136E
Zoro # G504422770
$23.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Style External
- Tip Dia. 0.038
- Tip Type 90 Degrees
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # B136E
- Zoro # G504422770
- UPC # 67965002876
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.038 |
Overall Length | 6" |
Details
Item | Pliers |
Plier Style | External |
Tip Type | 90 Degrees |
Description
Overall length (inches): 6". Tip size(s): .038"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 3/4 in Steel Ground Rod Driver for TR-100/TR-300 Demolition Hammers (TR89107)
- ZORO SELECT Squeezer Die, 5/32 Dia, 3/4, Universal Head (SQ-2-19)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Cotton, 0 Pockets (C501)
- PROTO SAE L Key, 1/4 in Tip Size, 3 1/4 in Long, 1 1/8 in Short (J46116)
- GRAY TOOLS Retaining Ring Pliers Replacement Tip Kit (B104)
- GRAY TOOLS Snap Ring Industrial Internal Plier, 5-1/2" Long, Straight .038 Fixed Tip (B106I)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, Straight .047 Fixed Tip (B107)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 45° .047 Fixed Tip (B127)
- GRAY TOOLS 3 Piece Internal & External Snap Ring Plier Set (83903)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- ROTOR CLIP Rotor Clip A-070 E - Ring Applicator For Ring E - 14 (A-070)
- Gray Tools Snap Ring Pliers