Shop All Snap Ring Pliers
Gray Tools
Snap Ring Industrial External Plier, 6-1/4" Long, Straight .038 Fixed Tip
Mfr # B106E
Zoro # G804422791
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Style External
- Tip Dia. 0.038
- Overall Length 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # B106E
- Zoro # G804422791
- UPC # 67965002685
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.038 |
Overall Length | 6-1/4" |
Details
Item | Pliers |
Plier Style | External |
Description
Overall length (inches): 6-1/4". Tip size(s): .038"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- LISLE PULLER ADJUSTABLE SPARK PLUG WIRE (LI51750)
- TOOLPRO 6 in ErgoGrip Drywall Utility Saw (TP02010)
- KIPP Hinges die-cast zinc, with elongated holes (K0441.402020)
- GRAY TOOLS Snap Ring Industrial External Plier, 6" Long, 90° .038 Fixed Tip (B136E)
- GRAY TOOLS 12 Piece Retaining Ring Plier Set, Convertible Internal/external, Fixed Tips (B111)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- GRAY TOOLS Internal and External Retaining Ring Pliers with Replaceable Tips (B101)
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip (B137)
- ROTOR CLIP Rotor Clip A-104 45 Degree E - Ring Applicator For Ring E - 15 (A-104)
- Gray Tools Snap Ring Pliers