Shop All Needle Nose Pliers
Gray Tools
Slim Nose Diagonal Cutting Pliers, 4-1/4" Long, 1/2" Jaw
Mfr # B291A
Zoro # G304422734
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.25
- Jaw Length 1/2"
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B291A
- Zoro # G304422734
- UPC # 67965003132
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | 4.25 |
Jaw Length | 1/2" |
Details
Item | Pliers |
Standards | ANSI |
Description
Jaw length (inches): 1/2". Hardened cutting edges for longer life.. Perfect alignment of the cutting edges allows quick and clean cuts.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. PVC dipped handles.. Spring-loaded jaws self-open for less hand and wrist fatigue.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 11 Pockets (32PJ40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-S-70)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1025400)
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (430172)
- GRAY TOOLS Needle Nose Long Slim Pliers, 6" Long, 2-1/8" Jaw (B281A)
- GRAY TOOLS Heavy Duty Long Reach Diagonal Pliers, 11" Long (82001)
- GRAY TOOLS 6-1/4" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 2" Jaw (B231B)
- GRAY TOOLS Pliers Curved Mini Needle Nose (B276A)
- GRAY TOOLS Heavy Duty Long Reach Straight Needle Nose Pliers, 11-1/2" Long (82002)
- GRAY TOOLS Angle Nose Battery Pliers, 7-1/2" Long, Vinyl Grips (522A)
- IRWIN PLIERS LONGNOSE 8""IRWIN (2078218)
- Gray Tools Needle Nose Pliers