Shop All Cutting Pliers
Gray Tools
Round Nose Cutting Pliers, 4-1/4" Long, 1/2" Jaw
Mfr # B285A
Zoro # G004422867
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1/2"
- Overall Length 4.25
- Nominal Length 4.25
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B285A
- Zoro # G004422867
- UPC # 67965034037
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2" |
Overall Length | 4.25 |
Nominal Length | 4.25 |
Details
Plier Item | Pliers |
Standards | ANSI |
Description
Jaw length (inches): 1/2". Hardened cutting edges for longer life.. Perfect alignment of the cutting edges allows quick and clean cuts.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. PVC dipped handles.. Spring-loaded jaws self-open for less hand and wrist fatigue.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Syphon Spray Gun, w/36" Extension, 9 cfm (79SG036)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A204)
- HHIP 1-1/8" Combination Wrench (7023-1019)
- WRIGHT TOOL Set 1/4" Dr 11 Pc Set - Hex Bit Skts w/S (205)
- GRAY TOOLS End Cutting Nippers, 4" Long, 1/4" Jaw (B292A)
- GRAY TOOLS End Cutting Pliers, 8" Long, 3/8" Jaw (B258B)
- GRAY TOOLS 6-1/2" Side Cutting, Diamond Slim Nose Pliers, With Vinyl Grips, 7/8" Jaw (B241B)
- GRAY TOOLS 5-3/4" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 1-1/2" Jaw (B230B)
- GRAY TOOLS 5-1/4" Side Cutting, Diamond Slim Nose Pliers, With Vinyl Grips, 3/4" Jaw (B240B)
- GRAY TOOLS 8" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B247B)
- TENG TOOLS SIDE.CUTTERS.DIPPED (MB442-8)
- Gray Tools Cutting Pliers