Shop All Snap Ring Pliers
Gray Tools
Retaining Ring Pliers Replacement Tip Kit
Mfr # B104
Zoro # G804422845
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5
- Includes Four pairs of tip sets: Straight, Tip Sizes: 0.047 (Silver), 0.070 (Gold), 90 Degree, Tip Size: 0.039 (Black), and 44 Degree, Tip Size: 0.047 (Silver).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B104
- Zoro # G804422845
- UPC # 67965033832
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Overall Length | 1.5 |
Details
Item | Pliers |
Includes | Four pairs of tip sets: Straight, Tip Sizes: 0.047 (Silver), 0.070 (Gold), 90 Degree, Tip Size: 0.039 (Black), and 44 Degree, Tip Size: 0.047 (Silver). |
Description
Includes four pairs of tip sets: Straight, Tip Sizes: 0.047 (Silver), 0.070 (Gold), 90 Degree, Tip Size: 0.039 (Black), and 44 Degree, Tip Size: 0.047 (Silver).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Die, Bolt, 1/4-20 UNC (48215)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 7" Clamshell, No Hose (D0850)
- J.W. WINCO GN351.2-25-13-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-13-1/4-55)
- URREA Cold Cut Chisel Set of 7 pieces (86B)
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 45° .047 Fixed Tip (B127)
- GRAY TOOLS Internal/external Snap Ring Plier, 6" Long, Up To 1" Shaft Diameter (83406)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- GRAY TOOLS 3 Piece Internal & External Snap Ring Plier Set (83903)
- GRAY TOOLS Hvy Dty Internal XL Snap Ring Pliers, W/ Strght Tips, 29"L, .150 Tip (82529)
- URREA Covertible Retaining Ring Plier Set 6Pc (360A)
- Gray Tools Snap Ring Pliers