Shop All Solid Joint Pliers
Gray Tools
Pliers Long Reach Angle Flush
Mfr # B293A
Zoro # G704422754
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4-1/2”
- Type Long Reach Angle Flush
- Standards ANSI
- Application Ideal for technicians, mechanics, millwrights, in a variety of applications especially confined work spaces, to pull, twist, cut wire and hold small parts.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B293A
- Zoro # G704422754
- UPC # 67965110212
- Country of Origin United States
- Category Solid Joint Pliers
Dimensions
Length | 4-1/2” |
Details
Type | Long Reach Angle Flush |
Item | Pliers |
Standards | ANSI |
Application | Ideal for technicians, mechanics, millwrights, in a variety of applications especially confined work spaces, to pull, twist, cut wire and hold small parts. |
Description
Ideal for technicians, mechanics, millwrights, in a variety of applications especially confined work spaces, to pull, twist, cut wire and hold small parts.. Self-opening handle for easy operation during repetitive jobs.. 4-1/2” long.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1130D)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62035)
- TITAN Metric Magnetic Alum"um Socket Rail, 3/8" Drive (TIT38098)
- DYNAMIC Tools Automatic Centre Punch, 5" Long (D058030)
- GRAY TOOLS 8" Duckbill Plier, 1-3/8" Jaw (B295A)
- GRAY TOOLS Hose Pinch Off Plier, 2-1/2" O.D.. Capacity, 14" Long (89856)
- GRAY TOOLS Insulated Spark Plug Boot Plier, With Vinyl Grips, 9-1/2" Long (89824)
- GRAY TOOLS Hose Pinch Off Plier, 1-1/4" O.D.. Capacity, 9-1/4" Long (89855)
- GRAY TOOLS Corbin Heater Hose Clamp Plier, 9"long (875)
- GRAY TOOLS Ironworkers Pliers, 9.5" Long (B260)
- KNIPEX 2 Pc 10 Cobra Water Pump and Pliers Wrench Set (9K 00 80 147 US)
- Gray Tools Solid Joint Pliers