Shop All Tongue & Groove Pliers
Gray Tools
Plier Soft Jaw, 10"
Mfr # 520A
Zoro # G104422743
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10
- Material High Carbon Steel
- finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 520A
- Zoro # G104422743
- UPC # 67965114791
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 |
Details
Material | High Carbon Steel |
Item | Pliers |
finish | Black Oxide |
Description
Versatile pliers with replaceable soft jaws used to avoid scratching, marring, and scraping of sensitive surfaces, such as brass and chrome-plated fittings, plastic screw connectors, camera lens and more.. Four position pivot allows for full range gripping capacity from 3⁄4” to 2-1/2”.. Made high carbon steel and heat treated for long life, and black oxide finish to resist corrosion.. Non-slip vinyl grips provides accurate control and are easy to clean.. Overall Length: 10"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X40)
- HHIP 5" Sine Bar (3402-1205)
- CHANNELLOCK 10 in Straight Jaw Tongue and Groove Plier, Serrated (430)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-38104)
- GRAY TOOLS Pliers Wrench, 10" (B280B)
- GRAY TOOLS 20" Tongue & Groove Slip Joint Plier, 3" Jaw (B45-20)
- GRAY TOOLS Water Pump Pliers, 10-1/4" Long, 1-1/2" Jaw (258A)
- GRAY TOOLS Pliers Wrench, 7" (B287B)
- TOLSEN Groove Joint Pliers 10 Industrial Cr-V, Black Finish (10029)
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6312)
- CHANNELLOCK 10 in Code Blue Straight Jaw Tongue and Groove Plier, Serrated (430CB)
- Gray Tools Tongue & Groove Pliers