Shop All Pipe & Tubing Cutters
Gray Tools
Plastic Pipe & Tube Cutter, 1-5/8" Capacity
Mfr # 66042
Zoro # G004440885
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10
- Width (In.) 3
- Overall Width 3
- Height (In.) 1.25
- Length (In.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 66042
- Zoro # G004440885
- UPC # 67965114463
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 10 |
Width (In.) | 3 |
Overall Width | 3 |
Height (In.) | 1.25 |
Length (In.) | 10 |
Details
Capacity | 1-5/8" |
Item | Plumbing Tool |
Description
Durable magnesium construction for heavy duty use.. Ideal for cutting PE, PP, PB, PEX, PPR, MLP/MSR, VPE, CPVC, PVC, PVDF. Stainless steel with PTFE coated steel blade. Cuts up to 1-5/8” (42 mm) O.D. SKU 66042. Rubberized grip handle. no tools required. One-handed operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" Sweat Brass Ball Valve Inline (94ALF-206-01A)
- SLOAN Flush Valve Part Opt Plus Ress-U-0.125 (3379015)
- DELTA Delta 86T5/86T6 Metering Urinal Valve (86T505)
- PLASTIC TRENDS BEND-SPIGOT 1/8 PVC 3"" (P402)
- GRAY TOOLS Plastic Pipe & Tube Cutter, 2-1/2" Capacity (66063)
- GRAY TOOLS Multilayer PEX & PVC Tube Cutter (66026)
- GRAY TOOLS Tube Cutter 1/8" To 1-1/8" Outer Diameter (84130A)
- GRAY TOOLS Tube Cutter 1/4" to 3" O.D.. (84169)
- GRAY TOOLS Pipe Cutter 1/8" to 2" O. D. (84172A)
- GRAY TOOLS Tube Cutter 1/8" to 1-1/8" O.D.. (84125)
- ROTHENBERGER Tube Cutter, 1/4"-1-5/8" OD (70011)
- Gray Tools Plumbing Tools