Shop All Pipe & Tubing Cutters
Gray Tools
Pipe Cutter 1/8" to 2" O. D.
Mfr # 84172A
Zoro # G104440884
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.24
- Height (In.) 2
- Width (In.) 5.04
- Overall Width 5.04
- Length (In.) 15.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 84172A
- Zoro # G104440884
- UPC # 67965109698
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 15.24 |
Height (In.) | 2 |
Width (In.) | 5.04 |
Overall Width | 5.04 |
Length (In.) | 15.24 |
Details
Capacity | 1/8" to 2" O. D. |
Item | Plumbing Tool |
Application | Ideal for steel tubes |
Description
Ideal for steel tubes. Cuts pipes 1/8" to 2" O. D.. Drop forged steel frame. Innovative spring system provides a clean cut and preserves durability of cutting wheel. Feeding screw made of steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 20mm, Electro Galvanized Gold (20MMHZ)
- GROHE Robe Hook, Essentials, Chrome (40511001)
- ZORO SELECT 3/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-75)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP34355CZ)
- GRAY TOOLS Tube Cutter 1/8" To 1-1/8" Outer Diameter (84130A)
- GRAY TOOLS Tube Cutter 1/8" to 1-1/8" O.D.. (84125)
- GRAY TOOLS Plastic Pipe & Tube Cutter, 2-1/2" Capacity (66063)
- GRAY TOOLS Tube Cutter 1/4" to 3" O.D.. (84169)
- GRAY TOOLS Plastic Pipe & Tube Cutter, 1-5/8" Capacity (66042)
- GRAY TOOLS Multilayer PEX & PVC Tube Cutter (66026)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- Gray Tools Plumbing Tools