Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
Pinch Bar, 7/8" Width Of Cut X 3/4" Shank X 24" Long, Nickel Plate
Mfr # C67
Zoro # G300874438
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # C67
- Zoro # G300874438
- UPC # 67965006966
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 24" |
Description
Length - Shank Size - Width of Cut: 24" Long, 3/4", 7/8". Forged from premium alloy steel. Corrosion resistant nickel plate finish. Speciality heat treated for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI ChillyBits(tm), Air Colder Than 32 F (CB1)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14196)
- EAZYPOWER Security Tee Star, T25, 1" (13244)
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 8 45/64 in Long, 1 35/64 in Short (19720)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 42" Long, Nickel Plate (C70)
- GRAY TOOLS 44" Pinch Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (C44)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 60" Long, Nickel Plate (C73)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 42" Long, Royal Blue Paint (WB42)
- GRAY TOOLS 16" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish (C38)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 24" Long, Royal Blue Paint (WB24)
- LEATHERHEAD TOOLS NY Hook, 8 ft. Black Powder Coat, w/ Chisel End (NYH-8)
- Gray Tools Pullers and Separators