Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 54" Long, Nickel Plate
Mfr # C72
Zoro # G900874524
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # C72
- Zoro # G900874524
- UPC # 67965003552
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 54" |
Description
Length - Shank Size - Width of Cut: 54" Long, 1", 1-1/4". Forged from premium alloy steel. Corrosion resistant nickel plate finish. Speciality heat treated for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 1212 in Black Tool Holder (2277BLBC)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Black Oxide Finish (3174B)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD21/32)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (8736)
- GRAY TOOLS 20" Pinch Bar, 3/4" Hexagon Shank, Royal Blue Paint Finish (C38A)
- GRAY TOOLS 3 Piece Pinch Bar Set, Nickel Plate Finish (C673)
- GRAY TOOLS Pinch Bar, 15/16" Width Of Cut X 7/8" Shank X 30" Long, Nickel Plate (C68)
- GRAY TOOLS 48" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (73348)
- GRAY TOOLS 30" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (73330)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 30" Long, Royal Blue Paint (WB30)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ Chisel End (NYH-5)
- Gray Tools Pullers and Separators