Shop All Screwdrivers
Gray Tools
No. 4 XL, Square Recess Screwdriver, 6-1/4" Blade, 1000V Insulated
Mfr # RB224-I
Zoro # G500874276
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size No. 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # RB224-I
- Zoro # G500874276
- UPC # 67965088283
- Country of Origin United States
- Category Screwdrivers
Dimensions
Size | No. 4 |
Description
Tip Size: No. 4. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2 in. Drive 24 in. Full Polish Flex Handle/Breaker Bar (81308)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" 12 Point SAE Sh (CMMT47512)
- INTERSTATE PNEUMATICS Standard Thumb Lever with Brass Tip Air Blow Gun, PK 6 (B301-D6)
- KIPP Adjustable Handle, Size: 3 3/8-16X50, Entirely Stainless Steel, Electropolished (K0124.3A4X50)
- GRAY TOOLS No. 2 XL, Square Recess Screwdriver, 6-1/4" Blade, 1000V Insulated (RB222-I)
- GRAY TOOLS Electrician's Slotted Screwdriver, 3" Blade L, .016 X 1/8" Tip, 1000V (30403-I)
- GRAY TOOLS Electrician's Slotted Screwdriver, 4-1/4" Blade L, .016X1/8" Tip, 1000V (30404-I)
- GRAY TOOLS Electrician's Slotted Screwdriver, 12" Blade L, .028 X 3/16" Tip, 1000V (30612-I)
- GRAY TOOLS #3 Phillips Screwdriver, 5/16" Shank, 6" Blade Length, 1000V Insulated (50306-I)
- GRAY TOOLS #4 Phillips Screwdriver, 3/8" Shank, 8" Blade Length, 1000V Insulated (50408-I)
- ECLIPSE TOOLS Phillips Screwdriver, #2x8", Rubber Grip (800-096)
- Gray Tools Screwdrivers and Nutdrivers