Shop All Screwdrivers
Gray Tools
No. 1 XL, Square Recess Screwdriver, 6-1/4" Blade, 1000V Insulated
Mfr # RB221-I
Zoro # G700874373
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size No. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # RB221-I
- Zoro # G700874373
- UPC # 67965088238
- Country of Origin United States
- Category Screwdrivers
Dimensions
Size | No. 1 |
Description
Tip Size: No. 1. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF488LP)
- CLEVELAND Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14669)
- DYNAMIC Tools 15mm Stubby Flex Head Ratcheting Wrench (D076315)
- JONES STEPHENS Pex Clamp Tool (J40966)
- GRAY TOOLS #1 Phillips Screwdriver, 3/16" Shank, 3-1/4" Blade Length, 1000V (50103-I)
- GRAY TOOLS Electrician's Slotted Screwdriver, 12" Blade L, .028 X 3/16" Tip, 1000V (30612-I)
- GRAY TOOLS #4 Phillips Screwdriver, 3/8" Shank, 8" Blade Length, 1000V Insulated (50408-I)
- GRAY TOOLS #2 Phillips Screwdriver, 1/4" Shank, 4" Blade Length, 1000V Insulated (50204-I)
- GRAY TOOLS #3 Phillips Screwdriver, 5/16" Shank, 6" Blade Length, 1000V Insulated (50306-I)
- GRAY TOOLS Electrician's Slotted Screwdriver, 4-1/4" Blade L, .016X1/8" Tip, 1000V (30404-I)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSE34188)
- Gray Tools Screwdrivers