Shop All Needle Nose Pliers
Gray Tools
Needle Nose Pliers, 45° Curve With Cutter, 6-1/4" Long, 2" Jaw
Mfr # B238B
Zoro # G704422884
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.25
- Standards ANSI
- Jaw Length 2"
- Size 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B238B
- Zoro # G704422884
- UPC # 67965067752
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 6.25 |
Jaw Length | 2" |
Size | 6-1/4" |
Details
Standards | ANSI |
Item | Pliers |
Description
Jaw length (inches): 2". Precisely machined serrated teeth provide a safe and secure hold of small wires and objects.. Perfect alignment of the cutting edges allows for quick and clean cuts of even the hardest wires.. Curved nose design provides improved reach and access in confined space or obstructed applications.. Drop forged from specially chosen tool steel results in superior strength, flexibility and longer tool life.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T27 32mm 5/16 Hex Drive (100T.32-T27)
- HHIP 8" / 200mm 3 Key Electronic Digital Caliper (4100-0031)
- IGAGING Magnetic Base, Flex Arm & Indicator Mounting Clamp Set - 34-002 (34-002)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TS202)
- GRAY TOOLS Angle Nose Battery Pliers, 7-1/2" Long, Vinyl Grips (522A)
- GRAY TOOLS Heavy Duty Long Reach Straight Needle Nose Pliers, 11-1/2" Long (82002)
- GRAY TOOLS Flat Nose Pliers, 4-1/2" Long, 1-1/16" Jaw (B274A)
- GRAY TOOLS Heavy Duty Long Reach Diagonal Pliers, 11" Long (82001)
- GRAY TOOLS Needle Nose Long Slim Pliers, 6" Long, 2-1/8" Jaw (B281A)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 7-7/8" Long, 2-3/4" Jaw (B239B)
- IRWIN IRWIN INDUSTRIAL TOOL 8 in. Long Nose Pliers (VG2078218)
- Gray Tools Needle Nose Pliers