Shop All Needle Nose Pliers
Gray Tools
Needle Nose Pliers, 45° Curve W/ Cutter, 7-7/8" Long, 2-3/4" Jaw, 1000V
Mfr # B239B-I
Zoro # G400875069
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B239B-I
- Zoro # G400875069
- UPC # 67965088054
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Size | 8" |
Description
The Gray Tools B239B-I Needle Nose Pliers are the perfect tool for precision wire cutting. These pliers have a precise serrated teeth that provide a safe and secure hold of small wires and objects. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V, while being individually insulated and tested to ASTM F1505 standards. The Gray Tools B239B-I Needle Nose Pliers are the best tool to use when you need high quality wire cutters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352-25-20-M6-S-55 Rubber Bumper Threaded Stud (352-25-20-M6-S-55)
- J.W. WINCO GN353.1-45-51-3/8X16-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-45-51-3/8-55)
- WRIGHT TOOL 1 in Drive Impact Socket 33 mm Size, Deep Socket, black oxide (89-33MM)
- STARRETT Measure Stix 1/2" x 4Ft (SM44W)
- GRAY TOOLS Needle Nose Long Slim Pliers, 6" Long, 2-1/8" Jaw (B281A)
- GRAY TOOLS Heavy Duty Long Reach Straight Needle Nose Pliers, 11-1/2" Long (82002)
- GRAY TOOLS Heavy Duty Long Reach Diagonal Pliers, 11" Long (82001)
- GRAY TOOLS Slim Nose Diagonal Cutting Pliers, 4-1/4" Long, 1/2" Jaw (B291A)
- GRAY TOOLS Flat Nose Plier, 6-1/2" Long, 2" Jaw (B224A)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 6-1/4" Long, 2" Jaw (B238B)
- CRESCENT 13" X2™ Dual Material Long Reach Bent Nose Pliers (PSX201C-06)
- Gray Tools Needle Nose Pliers