Shop All Pipe & Tubing Cutters
Gray Tools
Multilayer PEX & PVC Tube Cutter
Mfr # 66026
Zoro # G904440893
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.5
- Height (In.) 1.25
- Overall Width 2.75
- Length (In.) 7.5
- Width (In.) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 66026
- Zoro # G904440893
- UPC # 67965114456
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 7.5 |
Height (In.) | 1.25 |
Overall Width | 2.75 |
Length (In.) | 7.5 |
Width (In.) | 2.75 |
Details
Capacity | 1" |
Item | Plumbing Tool |
Description
4 rollers with needle bearings helps the turning of the tube during the cut.. PTFE coated steel blade.. Body -Durable magnesium construction.. Cuts up to 1-Inch (25 mm) O.D. multilayer plastic tubing, include PEX and PVC.. Rubber grip with anti-impact design.. One handed locking system..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEG#01)
- ZORO SELECT 1/8" x 3-1/2" Black Pipe Nipple Sch 40 (5P610)
- ZORO SELECT 1-1/4" FNPT 316 SS Tee (60TE111N114)
- HAYWARD FLOW CONTROL Butterfly Valve, 4" PVC/EPDM, Lever Handle (BYCS1040E1LGA)
- GRAY TOOLS Plastic Pipe & Tube Cutter, 1-5/8" Capacity (66042)
- GRAY TOOLS Plastic Pipe & Tube Cutter, 2-1/2" Capacity (66063)
- GRAY TOOLS Tube Cutter 1/4" to 3" O.D.. (84169)
- GRAY TOOLS Tube Cutter 1/8" to 1-1/8" O.D.. (84125)
- GRAY TOOLS Pipe Cutter 1/8" to 2" O. D. (84172A)
- GRAY TOOLS Tube Cutter 1/8" To 1-1/8" Outer Diameter (84130A)
- ROTHENBERGER Tube Cutter 30 Pro, Copper Pipe Cutter 1/8 - 1.3/8" (71019)
- Gray Tools Pipe & Tubing Cutters