Shop All Tool Chests & Cabinets
Gray Tools
Tool Storage, 4 Drawer, Black, Polymer, 15 in W x 23 in H
Mfr # 941004
Zoro # G204422872
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Black
- Material Polymer
- Width 15 in
- Height 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 941004
- Zoro # G204422872
- UPC # 67965108462
- Country of Origin Italy
- Category Tool Chests & Cabinets
Dimensions
Width | 15 in |
Height | 23 in |
Overall Height | 22.9 |
Overall Width | 15 |
Overall Length | 17.9 |
Length | 17.9 |
Details
Item | Tool Storage |
Number of Drawers | 4 |
Color | Black |
Material | Polymer |
Style | Industrial |
Description
Engineered for users whose work requires they transport hand tools, power tools and other repair components to the worksite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 8-Pc 1/2 In Dr. 12 Pt Sae Dp Socket Set, W32600 (W32600)
- DRILL AMERICA .4840 HSS Straight Shank Chucking Reamer (DWRR.4840)
- MILWAUKEE TOOL 1/4 in. x 25 ft. Bulb Head Replacement Drain Cleaning Cable (48-53-2579)
- MOODY TOOL Precision Probe, Dbl Bend Long Tip, 25mm (55-1753)
- GRAY TOOLS Mobile Tool Chest, Military Version, 4 Drawer, Black, Polymer, 15 in W x 23 in H (942004)
- GEARWRENCH Tool Chest, 5 Drawer, Black/Orange, 36 in W (83242)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Black, 54 in W x 19 in D x 27-1/2 in H (CMST35282BK)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RD)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 16-Drawers, Powder Coated Red, 27" W x 18" D x 56" H (7CX86)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Stainless Steel Silver, 30" W x 18" D x 34" H (53RH49)
- Gray Tools Tool Chests & Cabinets