Shop All Solid Joint Pliers
Gray Tools
Mobea Heater Hose Clamp Plier, 9" Long
Mfr # 860
Zoro # G804422739
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9
- Length 9
- Application Removes or replaces new style hose clamps found on GM, Ford, VW, BMW, Toyota, Volvo and Audi.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 860
- Zoro # G804422739
- UPC # 67965027855
- Country of Origin United States
- Category Solid Joint Pliers
Dimensions
Overall Length | 9 |
Length | 9 |
Details
Item | Pliers |
Application | Removes or replaces new style hose clamps found on GM, Ford, VW, BMW, Toyota, Volvo and Audi. |
Description
Removes or replaces all spring wire hose clamps.. Deep slotted jaws swivel 180 degress and lock in 3 different positions.. For new style hose clamps found on GM, Ford, VW, BMW, Toyota, Volvo and Audi.. PVC dipped handles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 18 TPI x 0.035 Thick (29232CLB72360)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2336GG-200)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 11/64 x 3-1/4" (26211)
- WESTWARD Combination Wrench, SAE, 1-1/2in Size (1EYF6)
- GRAY TOOLS Ironworkers Pliers, 9.5" Long (B260)
- GRAY TOOLS Corbin Heater Hose Clamp Plier, 9"long (875)
- GRAY TOOLS Pliers Long Reach Angle Flush (B293A)
- GRAY TOOLS Hose Pinch Off Plier, 1-1/4" O.D.. Capacity, 9-1/4" Long (89855)
- GRAY TOOLS Insulated Spark Plug Boot Plier, With Vinyl Grips, 9-1/2" Long (89824)
- GRAY TOOLS Hose Pinch Off Plier, 2-1/2" O.D.. Capacity, 14" Long (89856)
- CRESCENT 10" Straight Jaw Dipped Handle Tongue and Groove Pliers (RT210CVN-05)
- Gray Tools Pliers