Shop All Chisels
Gray Tools
Long Flat Chisel, 7/8" Cut X 3/4" Body X 14" Long
Mfr # C10
Zoro # G400874963
product price: $26.05
/ea
$26.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # C10
- Zoro # G400874963
- UPC # 67965034600
- Country of Origin Canada
- Category Chisels
Dimensions
Size | 7/8" |
Description
Cut - Body - Length: 7/8", 3/4", 14" Long. Specially heat treated to provide a hard working end and softer striking end to avoid chipping. High polished and lacquered working end with royal blue painted shank. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 19mm Size (36A301)
- DRILL AMERICA 16.00mm HSS Straight Shank Chucking Reamer (DWRR16.0MM)
- APEX TOOL GROUP Plier 9In Long Nose Locking (C9NVN-08)
- IRWIN 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964720)
- GRAY TOOLS Diamond Point Chisel, 3/8" Cut X 5/8" Body X 7" Long (C16)
- GRAY TOOLS Brass Scraper, 1/2 X 6" (CBS16)
- GRAY TOOLS Rivet Buster Chisel, 7/8" Cut X 3/4" Body X 12" Long (C36)
- GRAY TOOLS Flat Chisel, 1-1/8" Cut X 1" Body X 8-1/2" Long (C7)
- GRAY TOOLS Brass Scraper, 5/8 X 6-1/2" (CBS20)
- AJAX TOOL WORKS FLAT CHISEL 12" HEX SHANK (AJ304-12)
- DASCO PRO 3/16X10 PLUGGING CHISEL (74761)
- Gray Tools Cutting and Shaping Tools