Shop All Chisels
Gray Tools
Long Flat Chisel, 3/4" Cut X 5/8" Body X 12" Long
Mfr # C9
Zoro # G900874616
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # C9
- Zoro # G900874616
- UPC # 67965035232
- Country of Origin Canada
- Category Chisels
Dimensions
Size | 3/4" |
Description
Cut - Body - Length: 3/4", 5/8", 12" Long. Specially heat treated to provide a hard working end and softer striking end to avoid chipping. High polished and lacquered working end with royal blue painted shank. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (4LXD8)
- WESTWARD Drive Pin Punch, 3/16 In Tip, 5 1/4 In L (2AJD9)
- WOODOWL Standard Ship Auger 7.5" x 1-1/8" (02715)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Plug Hand Tap (DWTP1-3/4-5)
- GRAY TOOLS Flat Chisel, 1-1/8" Cut X 1" Body X 8-1/2" Long (C7)
- GRAY TOOLS Diamond Point Chisel, 3/8" Cut X 5/8" Body X 7" Long (C16)
- GRAY TOOLS Brass Scraper, 1/2 X 6" (CBS16)
- GRAY TOOLS Rivet Buster Chisel, 7/8" Cut X 3/4" Body X 12" Long (C36)
- GRAY TOOLS Brass Scraper, 5/8 X 6-1/2" (CBS20)
- PROTO 3/4" Cold Chisel (J86A5/8)
- WESTWARD Cold Chisel, 1/2 In. x 6 In. (2AJG9)
- Gray Tools Cutting and Shaping Tools