Shop All Chisels
Gray Tools
Long Flat Chisel, 1" Cut X 7/8" Body X 18" Long
Mfr # C14
Zoro # G000875018
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # C14
- Zoro # G000875018
- UPC # 67965034624
- Country of Origin Canada
- Category Chisels
Dimensions
Size | 1" |
Description
Cut - Body - Length: 1", 7/8", 18" Long. Specially heat treated to provide a hard working end and softer striking end to avoid chipping. High polished and lacquered working end with royal blue painted shank. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric (84949N)
- ALLWAY MP Contour Scraper Kit (CS6)
- KEEN 5 Piece Reversible Snap Ring Pliers Set (KE62733)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- GRAY TOOLS Diamond Point Chisel, 3/8" Cut X 5/8" Body X 7" Long (C16)
- GRAY TOOLS Brass Scraper, 1/2 X 6" (CBS16)
- GRAY TOOLS Rivet Buster Chisel, 7/8" Cut X 3/4" Body X 12" Long (C36)
- GRAY TOOLS Flat Chisel, 1-1/8" Cut X 1" Body X 8-1/2" Long (C7)
- GRAY TOOLS Brass Scraper, 5/8 X 6-1/2" (CBS20)
- MAYHEW Cold Chisel, 1x7-7/8 in. (10802)
- TEKTON 1 Inch Cold Chisel (66009)
- Gray Tools Chisels