Shop All Hand Held Punches
Gray Tools
Long Aligning Punch, 3/16" Pin Diameter X 5/8" Body X 15" Long
Mfr # 8386
Zoro # G700874786
$26.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 8386
- Zoro # G700874786
- UPC # 67965027602
- Country of Origin Canada
- Category Hand Held Punches
Dimensions
Size | 3/16" |
Description
Pin Diameter - Body - Length: 3/16", 5/8", 15" Long. Specially heat treated to provide a hard working end and softer striking end to avoid chipping. High polished and lacquered working end with royal blue painted shank. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M3 X 0.5 7 Piece Transfer Screw Set (3601-1003)
- GEDORE Pin Punch, 1, 5mm (119-1,5)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 24 MM Size (JHW12M-624)
- MILWAUKEE TOOL 4 in Torque Lock Locking Plier (48-22-3504)
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- GRAY TOOLS Brass Pin Punch, 3/32 X 4'' (CB06)
- GRAY TOOLS Brass Line Up Punch, 7/16 X 14" (CBL14)
- GRAY TOOLS Broad Head Bull Pin, 1/4" x 10" (8310)
- GRAY TOOLS Brass Drift Punch, 3/4" Diameter X 8" Long (CBR8)
- MAYHEW Line Up Punch, 3/16" (MAY22006)
- Gray Tools Cutting and Shaping Tools