Shop All Hand Held Punches
Gray Tools
Long Aligning Punch, 1/2" Pin Diameter X 7/8" Body X 18" Long
Mfr # 8388
Zoro # G100874782
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 8388
- Zoro # G100874782
- UPC # 67965069978
- Country of Origin Canada
- Category Hand Held Punches
Dimensions
Size | 7/16" |
Description
Pin Diameter - Body - Length: 7/16", 7/8", 18" Long. Specially heat treated to provide a hard working end and softer striking end to avoid chipping. High polished and lacquered working end with royal blue painted shank. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 10x13mm (6 10X13)
- OCHSENKOPF Gertl Swiss Pattern w/Plastic Handle (OX 252 K-0500)
- PRO-GRADE TOOLS Metal Spring Clamp, 1" (59177)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.78"L, GP Phenolic (3002-S)
- GRAY TOOLS Brass Pilot Punch, 1/16 X 4'' (CP04)
- GRAY TOOLS Brass Pin Punch, 3/32 X 4'' (CB06)
- GRAY TOOLS Brass Line Up Punch, 7/16 X 14" (CBL14)
- GRAY TOOLS Brass Drift Punch, 3/8" Diameter X 6" Long (CBR6)
- GRAY TOOLS Long Aligning Punch, 1/4" Pin Diameter X 3/4" Body X 18" Long (8385)
- GRAY TOOLS Broad Head Bull Pin, 1/4" x 10" (8310)
- WESTWARD Transfer Punch, 15/64 In Tip, 4-7/8 In L (22N796)
- Gray Tools Cutting and Shaping Tools