Shop All Snap Ring Pliers
Gray Tools
Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter
Mfr # 83408
Zoro # G204422766
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal: -3/8"-2-Straight Tip, External: -1/4" - 2-90º Tip
- Tip Dia. 0.036
- For Shaft Dia. 2"
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 83408
- Zoro # G204422766
- UPC # 67965063662
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.036 |
For Shaft Dia. | 2" |
Overall Length | 8 |
Details
Item | Pliers |
Type | Internal: -3/8"-2-Straight Tip, External: -1/4" - 2-90º Tip |
Description
Overall length (inches): 8_x000D_
-". Tip size(s): .036_x000D_
.036"
-". Tip size(s): .036_x000D_
.036"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 60 deg., #15, Cobalt (11515)
- GUARDAIR Thumb Lever Air Gun, 60" Extension (900LJ060AA)
- TE-CO T-Slot Nut, 1018 Steel, Base 7/8in (41406T)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 8mm (13-0809MM)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 9-1/4" Long, Straight .090 Fixed Tip (B109)
- GRAY TOOLS Snap Ring Industrial External Plier, 6" Long, 90° .038 Fixed Tip (B136E)
- GRAY TOOLS Heavy Duty Internal Retaining Ring Plier, 9-1/2" Long, 2-7/16" - 4" Shaft Diameter (B112)
- GRAY TOOLS Internal and External Retaining Ring Pliers with Replaceable Tips (B101)
- GRAY TOOLS Hvy Dty Internal XL Snap Ring Pliers, W/ Strght Tips, 29"L, .150 Tip (82529)
- GRAY TOOLS Internal/external Snap Ring Plier, 10" Long, Up To 4" Shaft Diameter (83410)
- DURSTON MANUFACTURING PLIER U-JOINT SNAP RING (VIV230)
- Gray Tools Pliers