Shop All Snap Ring Pliers
Gray Tools
Internal/external Snap Ring Plier, 10" Long, Up To 4" Shaft Diameter
Mfr # 83410
Zoro # G404422771
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal: 1-13/16"-4-15º Tip, External: 1-1/2"-4-90º Tip
- Tip Dia. 0.09
- For Shaft Dia. 4"
- Overall Length 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 83410
- Zoro # G404422771
- UPC # 67965063679
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.09 |
For Shaft Dia. | 4" |
Overall Length | 9.75 |
Details
Item | Pliers |
Type | Internal: 1-13/16"-4-15º Tip, External: 1-1/2"-4-90º Tip |
Description
Overall length (inches): 10_x000D_
-". Tip size(s): .090_x000D_
.090"
-". Tip size(s): .090_x000D_
.090"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS 39 Piece General Tool Kit Blue DT9706-B (DT9706-BL)
- ROADPRO Tin Snips, 10" (RPTS10)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUPR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUPR2-203)
- IRWIN Power Bit, #2 Phillips, Carded, 1 per card (IWAF22PH22)
- GRAY TOOLS Hvy Dty Internal XL Snap Ring Pliers, W/ Strght Tips, 29"L, .150 Tip (82529)
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .108 Tips, Straight, 15°, 45° & 90° (B116)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 45° .047 Fixed Tip (B127)
- GRAY TOOLS Internal and External Retaining Ring Pliers with Replaceable Tips (B101)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip (B137)
- GRAY TOOLS Internal and External Retaining Ring Pliers with Replaceable Tips (B100)
- WILLIAMS Plier and Tip Set, Heavy Duty, Snap Ring Pliers, 18 pc, Specifications: Double Dipped Plastic Handle (PL-529)
- Gray Tools Snap Ring Pliers