Shop All Snap Ring Pliers
Gray Tools
Internal and External Retaining Ring Pliers with Replaceable Tips
Mfr # B101
Zoro # G404422757
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal 7-1/2", 3/8 - 2"
- Overall Length 6
- Includes Four pairs of tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # B101
- Zoro # G404422757
- UPC # 67965033825
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Overall Length | 6 |
Details
Item | Pliers |
Type | Internal 7-1/2", 3/8 - 2" |
Includes | Four pairs of tips |
Description
Comes with four pairs of tips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 10-24 Thread Size, 0.75"L, Steel (GN040750T1---21)
- GROZ Caliper, Electronic, 0" to 12" (16025)
- WESTWARD 48 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D591)
- KRAFT TOOL Blue Steel Pool Trowel, 24"x4 (CF745B)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 45° .047 Fixed Tip (B127)
- GRAY TOOLS Snap Ring Industrial External Plier, 6" Long, 90° .038 Fixed Tip (B136E)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, Straight .047 Fixed Tip (B107)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 9-1/4" Long, Straight .090 Fixed Tip (B109)
- GRAY TOOLS 3 Piece Internal & External Snap Ring Plier Set (83903)
- GRAY TOOLS Internal and External Retaining Ring Pliers with Replaceable Tips (B100)
- KNIPEX Snap Ring Pliers, Internal, 5 1/4" Inter (44 21 J01)
- Gray Tools Snap Ring Pliers