Shop All Snap Ring Pliers
Gray Tools
Hvy Dty External XL Snap Ring Pliers W/ Strght Tips, 19"L, .170 Tip
Mfr # 82519
Zoro # G800874761
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 82519
- Zoro # G800874761
- UPC # 67965027411
- Country of Origin United States
- Category Snap Ring Pliers
Description
Gray Tools 82519 Hvy Dty External XL Snap Ring Pliers are the heavy duty pliers you need. The pliers have an overall length of 19" and type is external extra large straight. Tip size is.170 and range capacity is 6 1/2 to 10 1/2, tips included. They are ideal for removing snap rings up to 10 1/2". Gray Tools 82519 Hvy Dty External XL Snap Ring Pliers are the professional quality tools you've been looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Flange Wizard 496-42050-MM Magnetic Mini Two Hole Pins - Set of 2 (496-42050-MM)
- LENOX Band Saw Blade, 11 ft. 1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (79872D2B113365)
- MILWAUKEE TOOL Braking Grinder, M18 1/2" Drill/Driver (2880-22, 2904-20)
- WESTWARD 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (53YU83)
- GRAY TOOLS Heavy Duty Internal Retaining Ring Plier, 9-1/2" Long, 2-7/16" - 4" Shaft Diameter (B112)
- GRAY TOOLS 3 Piece Internal & External Snap Ring Plier Set (83903)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 45° .047 Fixed Tip (B127)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, Straight .047 Fixed Tip (B107)
- GRAY TOOLS Internal/external Snap Ring Plier, 6" Long, Up To 1" Shaft Diameter (83406)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- KNIPEX Snap Ring Pliers, External, 5 1/4" Exter (46 31 A12)
- Gray Tools Pliers