Shop All Solid Joint Pliers
Gray Tools
Hose Pinch Off Plier, 2-1/2" O.D.. Capacity, 14" Long
Mfr # 89856
Zoro # G704422730
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 2-1/2" OD
- Length 13.75
- Standards ANSI
- Overall Length 13.75
- Size 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 89856
- Zoro # G704422730
- UPC # 67965029781
- Country of Origin United States
- Category Solid Joint Pliers
Dimensions
Length | 13.75 |
Overall Length | 13.75 |
Size | 14" |
Details
Jaw Capacity | 2-1/2" OD |
Standards | ANSI |
Item | Pliers |
Description
Capacity (inches): 2-1/2 OD". Automatic locking mechanism holds jaws in place once clamped.. Jaws swivel for parallel clamping and positive shutoff.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion (DCH481X2/DCB606)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4EV-6)
- BONDHUS 8 Piece Torx? Fold-Up Hex Key Set, 12638 (12638)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4515LG-200)
- GRAY TOOLS Corbin Heater Hose Clamp Plier, 9"long (875)
- GRAY TOOLS Hose Pinch Off Plier, 1-1/4" O.D.. Capacity, 9-1/4" Long (89855)
- GRAY TOOLS Mobea Heater Hose Clamp Plier, 9" Long (860)
- GRAY TOOLS 8" Duckbill Plier, 1-3/8" Jaw (B295A)
- GRAY TOOLS Ironworkers Pliers, 9.5" Long (B260)
- GRAY TOOLS Pliers Long Reach Angle Flush (B293A)
- MILWAUKEE TOOL 8" Comfort Grip Angled Head Diagonal Cutting Pliers (48-22-6128)
- Gray Tools Solid Joint Pliers