Shop All Snap Ring Pliers
Gray Tools
Heavy Duty Tip Kits For Retaining Ring Pliers, .120 & .108 Tips, 15°, 45° & 90°
Mfr # B118
Zoro # G104422736
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Dia. .108 & .120
- Overall Length 2.5
- Includes Tip angle (degrees): 15 & 45. 45 & 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # B118
- Zoro # G104422736
- UPC # 67965033917
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | .108 & .120 |
Overall Length | 2.5 |
Details
Item | Pliers |
Includes | Tip angle (degrees): 15 & 45. 45 & 90 |
Description
Tip angle (degrees): 15 & 45. 45 & 90. Tip size(s): .108. 120". Works with part nos. B112 & B113.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 43/64 Jobber Length Drill Oxided 118 Deg. Pt (5405092)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- KRAFT TOOL Safety Step Edger/Groover, 6"x4-1/2 (CF112PF)
- BON TOOL Step Tool, Plex Outside 6" X 5", 1 1/2" Radius Wood Handle (12-694)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, Straight .047 Fixed Tip (B107)
- GRAY TOOLS 6 Piece Convertible Retaining Ring Plier Set - Includes Plastic Case (83306)
- GRAY TOOLS Internal and External Retaining Ring Pliers with Replaceable Tips (B101)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- GRAY TOOLS Hvy Dty Internal XL Snap Ring Pliers, W/ Strght Tips, 29"L, .150 Tip (82529)
- GRAY TOOLS Heavy Duty Internal Retaining Ring Plier, 9-1/2" Long, 2-7/16" - 4" Shaft Diameter (B112)
- PROTO SNAP RING PLIER (PO391)
- Gray Tools Pliers