Shop All Snap Ring Pliers
Gray Tools
Heavy Duty Industrial Retaining Ring Pliers, 8-1/4" Long, With Fixed Straight Tips
Mfr # B115
Zoro # G204422780
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Style Fixed Straight Tips
- Overall Length 8-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B115
- Zoro # G204422780
- UPC # 67965033887
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Overall Length | 8-1/4" |
Details
Item | Pliers |
Plier Style | Fixed Straight Tips |
Description
Overall length (inches): 8-1/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer, Chipping, 28 CFM (W2A2)
- KIPP Swivel Feet Style A, metric (K0395.112)
- MAKITA 1" SDS-PLUS D-Handle Rotary Hammer (HR2475)
- MARTIN TOOL Pick Hammers, MARTIN TOOLS (156G)
- GRAY TOOLS Retaining Ring Pliers Replacement Tip Kit (B104)
- GRAY TOOLS 3 Piece Internal & External Snap Ring Plier Set (83903)
- GRAY TOOLS Snap Ring Industrial Internal Plier, 5-1/2" Long, Straight .038 Fixed Tip (B106I)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 9-1/4" Long, Straight .090 Fixed Tip (B109)
- GRAY TOOLS Hvy Dty Internal XL Snap Ring Pliers, W/ Strght Tips, 29"L, .150 Tip (82529)
- GRAY TOOLS 12 Piece Retaining Ring Plier Set, Convertible Internal/external, Fixed Tips (B111)
- STAHLWILLE TOOLS Circlip plier for outside circlips SizeA 3 L.210mm tool tip-d.2, 3mm head polished handles dip-coated (65456003)
- Gray Tools Snap Ring Pliers