Shop All Snap Ring Pliers
Gray Tools
Heavy Duty External Retaining Ring Plier, 9-1/2" Long, 1-1/2" - 3-11/32" Shaft Diameter
Mfr # B113
Zoro # G904422837
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type External 9-1/2", 1-1/2 - 3-11/32"
- Plier Style External
- For Bore Dia. 1-1/2 - 3-11/32"
- Overall Length 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B113
- Zoro # G904422837
- UPC # 67965033863
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
For Bore Dia. | 1-1/2 - 3-11/32" |
Overall Length | 9.5 |
Details
Item | Pliers |
Type | External 9-1/2", 1-1/2 - 3-11/32" |
Plier Style | External |
Description
External: 9-1/2. Shaft/bore dia. (inches): 1-1/2 - 3-11/32". Tips not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #42 (44112)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (89591QPB154570)
- MARSHALLTOWN TROWEL NOTCHED V 3/16"" (206)
- GREY PNEUMATIC 1/2" Drive, 9/16" SAE Socket, 6 Points (2018DG)
- GRAY TOOLS 3 Piece Internal & External Snap Ring Plier Set (83903)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip (B137)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 45° .047 Fixed Tip (B127)
- GRAY TOOLS 6 Piece Convertible Retaining Ring Plier Set - Includes Plastic Case (83306)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- GRAY TOOLS Internal/external Snap Ring Plier, 10" Long, Up To 4" Shaft Diameter (83410)
- CHANNELLOCK RETAINING RING PLIERS 10" CONVTBL (CL929)
- Gray Tools Pliers