Shop All Utility Knives
Gray Tools
Gray Tools Pocket Utility Knife
Mfr # 203
Zoro # G404422726
$13.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.75
- Height 0.5
- Width 0.75
- Overall Width 0.75
- Length 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 203
- Zoro # G404422726
- UPC # 67965114487
- Country of Origin Spain
- Category Utility Knives
Dimensions
Overall Length | 5.75 |
Height | 0.5 |
Width | 0.75 |
Overall Width | 0.75 |
Length | 5.75 |
Details
Item | Knife |
Description
Manual-retractable blade mechanism.. Slim body design.. For both right and left-handed users.. Includes pocket clip and blade protector. To remove the blade protector, simply lift up the tab.. Snap-off blades.. Includes 2 extra blades.. Ideal for cutting tape, cardboard, shrink-wrap, caulking and more.. Replacement Blade Part no.: 203-BLD.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 23 Piece 1/2" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (80707)
- MOODY TOOL Metric Hex Driver, Fxd ESD, Long, 1.5mm (51-2443)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #32 (C18085)
- PERFORMANCE TOOL Performance Tool 8 in. Chrome Vanadium Steel Linesman Pliers (W30728)
- GRAY TOOLS Auto-Retracting Utility Knife (213)
- GRAY TOOLS Heavy Duty Retractable Trimming Knife (210)
- GRAY TOOLS Heavy Duty Snap-off Blade Knife (208)
- GRAY TOOLS Retractable Trimming Knife (205)
- NISAKU Hori-HoriSteel Tomita Weeding Knife (NJP650)
- OLFA Snap-Off Utility Knife Snap-Off, 6 1/2 in L (LA-X)
- SPARCO Razor Knives, 1 oz., 1"x3", 12/Box (SPR01484)
- Gray Tools Knives, Cutters & Snips