Shop All Snap Ring Pliers
Gray Tools
Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle
Mfr # B117C
Zoro # G204422735
product price: $31.09
/ea
$31.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Dia. .047"
- Overall Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B117C
- Zoro # G204422735
- UPC # 67965007840
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | .047" |
Overall Length | 6 |
Details
Item | Pliers |
Tip Angle | 18 Degrees |
Description
Overall length (inches): 6". Tip size(s): .047"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L02)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012MD)
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- INGERSOLL-RAND Air Impact Wrench, 1/2 in., Pistol Grip (2235TiMAX-2)
- GRAY TOOLS 6 Piece Convertible Retaining Ring Plier Set - Includes Plastic Case (83306)
- GRAY TOOLS Retaining Ring Pliers Replacement Tip Kit (B104)
- GRAY TOOLS Hvy Dty Internal XL Snap Ring Pliers, W/ Strght Tips, 29"L, .150 Tip (82529)
- GRAY TOOLS Internal and External Retaining Ring Pliers with Replaceable Tips (B101)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 45° .047 Fixed Tip (B127)
- GRAY TOOLS 12 Piece Retaining Ring Plier Set, Convertible Internal/external, Fixed Tips (B111)
- URREA Covertible Retaining Ring Plier Set 6Pc (360A)
- Gray Tools Snap Ring Pliers