Shop All Dead Blow Hammers
Gray Tools
Gray Tools 9lb. Dead Blow Hammer
Mfr # PHD9
Zoro # G804422821
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Hot Cast Polyurethane
- Head Weight 9lb.
- Overall Length 26"
- Weight 9lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # PHD9
- Zoro # G804422821
- UPC # 67965113527
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Overall Length | 26" |
Details
Item | Striking Tool |
Head Material | Hot Cast Polyurethane |
Head Weight | 9lb. |
Weight | 9lbs |
Description
Overall length (inches): 26". Head weight (lbs.): 9. One piece hot cast polyurethane construction is up to 20 times more durable than rawhide, rubber, lead and other plastic heads.. Non-bounce action.. Non-marring, non sparking, cut resistant for comprehensive safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Vise, 1.57" Max Opening (900-049)
- REGAL CUTTING TOOLS 11/16-24 NEF Hand Tap H3 6 Flt Bottom (012718AS)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Bottoming, 4 Flutes (027210AS)
- MAYHEW PRO Pneumatic Taper Punch, 6 in. L, .1/2 in. W (31980)
- GRAY TOOLS Gray Tools 10.5lb. Dead Blow Hammer (PHD11)
- GRAY TOOLS Gray Tools 2.8lb. Dead Blow Hammer (PHD3)
- GRAY TOOLS Gray Tools 12lb. Dead Blow Hammer (PHD12)
- GRAY TOOLS Gray Tools 5.5lb. Dead Blow Hammer (PHD6)
- GRAY TOOLS Gray Tools 3.3lb. Dead Blow Hammer (PHD4)
- GRAY TOOLS Gray Tools 1.6lb. Dead Blow Hammer (PHD2)
- TEKTON Ball Peen Dead Blow Hammer Set, 3-Piece 36, 43, 50 oz. (HDB95002)
- Gray Tools Dead Blow Hammers