Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
Goose Neck Wrecking Bar, 3/4" Shank X 36" Long, Royal Blue Paint
Mfr # WB36
Zoro # G700874656
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # WB36
- Zoro # G700874656
- UPC # 67965007024
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 3/4" |
Description
Shank Size - Width of Cut - Length: 3/4", 7/8" 36" Long. Forged from premium alloy steel. Royal blue paint finish. Speciality heat treated for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- DEWALT Combo Kit, 20V MAX Expansion 2-Kit (DCK206P1)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (45126)
- MAKITA Multi-Surface Scanner Kit, 18V Lithium (DWD181R1J)
- GRAY TOOLS 3 Piece Screwdriver Handle Pry Bar Set, Black Oxide Blades (73913)
- GRAY TOOLS Pinch Bar, 1-3/16" Width Of Cut X 1" Shank X 36" Long, Nickel Plate (C69)
- GRAY TOOLS 20" Pinch Bar, 3/4" Hexagon Shank, Royal Blue Paint Finish (C38A)
- GRAY TOOLS 30" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (73330)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 30" Long, Royal Blue Paint (WB30)
- GRAY TOOLS 24" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade (73524)
- TEKTON 1/4 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar (LRD84101)
- Gray Tools Nail Pullers, Wrecking and Pry Bars