Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
Goose Neck Wrecking Bar, 3/4" Shank X 24" Long, Royal Blue Paint
Mfr # WB24
Zoro # G400874598
product price: $30.09
/ea
$30.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # WB24
- Zoro # G400874598
- UPC # 67965007000
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 3/4" |
Description
Shank Size - Width of Cut - Length: 3/4", 7/8", 24" Long. Forged from premium alloy steel. Royal blue paint finish. Speciality heat treated for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5/16-Inch Insulated Nut Driver with 6-Inch Shank (646-5/16-INS)
- HARVEY TOOL Slitting Saws, 2.0000" (2), Finish - Machining: Uncoated (SAW0625)
- GUARDAIR Guardair F5060AA, Force 5 W/ 60" Alum Ext & Venturi Nozzle (F5060AA)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YU31)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 30" Long, Royal Blue Paint (WB30)
- GRAY TOOLS 20" Rolling Head Pry Bar, 5/8" Round Shank, Royal Blue Paint Finish (C39B)
- GRAY TOOLS 16" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish (C38)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 36" Long, Royal Blue Paint (WB36)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 60" Long, Nickel Plate (C73)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 42" Long, Royal Blue Paint (WB42)
- STANLEY Pry Bars, Screwdriver Handle Pry Bar (J2150)
- Gray Tools Nail Pullers, Wrecking and Pry Bars