Shop All Nail Pullers, Wrecking and Pry Bars
Gray Tools
Goose Neck Wrecking Bar, 1/2" Shank X 12" Long, Royal Blue Paint
Mfr # WB12
Zoro # G700874649
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # WB12
- Zoro # G700874649
- UPC # 67965048867
- Country of Origin Canada
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Size | 1/2" |
Description
Shank Size - Width of Cut - Length: 1/2", 5/8", 12" Long. Forged from premium alloy steel. Royal blue paint finish. Speciality heat treated for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Sae/Metric Full Polish Combination Wrench Set, 28 Pc. 6 Point (KDT81923)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X35)
- PROTO 7 1/4 in Linemans Plier, Steel (J267G)
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1253)
- GRAY TOOLS 44" Pinch Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (C44)
- GRAY TOOLS 16" Pinch Bar, 5/8" Hexagon Shank, Royal Blue Paint Finish (C38)
- GRAY TOOLS 3 Piece Screwdriver Handle Pry Bar Set, Black Oxide Blades (73913)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 48" Long, Nickel Plate (C71)
- GRAY TOOLS Pinch Bar, 3/4" Width Of Cut X 5/8" Shank X 18" Long, Nickel Plate (C66)
- GRAY TOOLS Goose Neck Wrecking Bar, 5/8" Shank X 18" Long, Royal Blue Paint (WB18)
- HORIZON TOOL Sae In Line Dowell Pin Puller (95200)
- Gray Tools Pullers and Separators