Shop All Chisels
Gray Tools
Flat Chisel, 7/8" Cut X 3/4" Body X 7-1/2" Long
Mfr # C5
Zoro # G000874370
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # C5
- Zoro # G000874370
- UPC # 67965006744
- Country of Origin Canada
- Category Chisels
Dimensions
Size | 7/8" |
Description
Cut - Body - Length: 7/8", 3/4", 7-1/2" Long. Specially heat treated to provide a hard working end and softer striking end to avoid chipping. High polished and lacquered working end with royal blue painted shank. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 5/16, 1/4 in. Drive (SHB00203)
- SPYDER SPYDER SCRAPER 6"" (0137)
- CAPRI TOOLS 3/8 in Drive Shallow Impact Socket Set, Metric, 15 pcs (CP53000-15MS)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5332H)
- GRAY TOOLS Brass Scraper, 5/8 X 6-1/2" (CBS20)
- GRAY TOOLS Flat Chisel, 1-1/8" Cut X 1" Body X 8-1/2" Long (C7)
- GRAY TOOLS Rivet Buster Chisel, 7/8" Cut X 3/4" Body X 12" Long (C36)
- GRAY TOOLS Diamond Point Chisel, 3/8" Cut X 5/8" Body X 7" Long (C16)
- GRAY TOOLS Brass Scraper, 1/2 X 6" (CBS16)
- MAYHEW Mayhew Cold Chisel, 7/16 in Tip, 6 in OAL, Steel Blade (70204)
- STANLEY Short Blade Chisel, 2 In. x 9 In. (16-981)
- Gray Tools Chisels