Shop All Chisels
Gray Tools
Flat Chisel, 1" Cut X 7/8" Body X 7-3/4" Long
Mfr # C6
Zoro # G200874422
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # C6
- Zoro # G200874422
- UPC # 67965006751
- Country of Origin Canada
- Category Chisels
Dimensions
Size | 1" |
Description
Cut - Body - Length: 1", 7/8", 7-3/4" Long. Specially heat treated to provide a hard working end and softer striking end to avoid chipping. High polished and lacquered working end with royal blue painted shank. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Tip Bit Replaceable Tip Set (2 Pack) (RTTP6000)
- MILWAUKEE TOOL M12 Heated Gear Battery Holder (ML43-72-1000)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-3/4 in (J2628PW)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap 3 Piece Tap Sets (5505621)
- GRAY TOOLS Rivet Buster Chisel, 7/8" Cut X 3/4" Body X 12" Long (C36)
- GRAY TOOLS Flat Chisel, 1-1/8" Cut X 1" Body X 8-1/2" Long (C7)
- GRAY TOOLS Diamond Point Chisel, 3/8" Cut X 5/8" Body X 7" Long (C16)
- GRAY TOOLS Brass Scraper, 5/8 X 6-1/2" (CBS20)
- GRAY TOOLS Brass Scraper, 1/2 X 6" (CBS16)
- MAYHEW 110-5/8X12 Reg Bl Ox Cold Chisel (10210)
- MAYHEW Chisel, 3/4in. Tip, 11-3/4in. L, Cold (70213)
- Gray Tools Cutting and Shaping Tools