Shop All Cutting Pliers
Gray Tools
End Cutting Pliers, 8" Long, 3/8" Jaw
Mfr # B258B
Zoro # G004422805
product price: $44.05
/ea
$44.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 3/8"
- Overall Length 8
- Nominal Length 8
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B258B
- Zoro # G004422805
- UPC # 67965067783
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8" |
Overall Length | 8 |
Nominal Length | 8 |
Details
Plier Item | Pliers |
Standards | ANSI |
Description
Jaw length (inches): 3/8". Edges cut through soft and hard wire.. Optimized handle design transmits maximum power to the cutting heads for less effort and fatigue.. Drop forged from specially chosen tool steel resulting in superior strength flexibility and longer tool life.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL T20 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT120-50PK)
- KLEIN TOOLS 7 Piece Torx? Fold-Up Torx? Key Set, 70586 (70586)
- XCELITE Hose Grip Plier, 1-7/8"L Jam, 11/16"W Jaw (51CGNN)
- TUNGALOY Tf Flo-Lock Insert FLT-2L GP50C, PK10 (2416553)
- GRAY TOOLS 8" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B247B)
- GRAY TOOLS End Cutting Pliers, 6-1/4" Long, 1/4" Jaw (B255B)
- GRAY TOOLS 6-1/2" Side Cutting, Diamond Slim Nose Pliers, With Vinyl Grips, 7/8" Jaw (B241B)
- GRAY TOOLS 7" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B246B)
- GRAY TOOLS 5-3/4" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B245B)
- GRAY TOOLS 10" Heavy-Duty Diagonal Cutting Pliers (B249B)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 01 210)
- Gray Tools Cutting Pliers