Shop All Cutting Pliers
Gray Tools
End Cutting Pliers, 6-1/4" Long, 1/4" Jaw
Mfr # B255B
Zoro # G504422862
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1/4"
- Overall Length 6.25
- Standards ANSI
- Nominal Length 6.25
Product Information
- Brand Gray Tools
- MFR # B255B
- Zoro # G504422862
- UPC # 67965067776
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/4" |
Overall Length | 6.25 |
Nominal Length | 6.25 |
Details
Standards | ANSI |
Plier Item | Pliers |
Description
Jaw length (inches): 1/4". Edges cut through soft and hard wire.. Optimized handle design transmits maximum power to the cutting heads for less effort and fatigue.. Drop forged from specially chosen tool steel resulting in superior strength flexibility and longer tool life.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Scraper, Stiff, 4", Carbon Steel (90119)
- DIABLO Hole Saw 2-1/16" (DHS2063)
- WESTWARD Inspection Mirror, 10-1/2 to 19-3/4 In L (1VTY7)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 17 pcs (4685)
- GRAY TOOLS Round Nose Cutting Pliers, 4-1/4" Long, 1/2" Jaw (B285A)
- GRAY TOOLS 8" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B247B)
- GRAY TOOLS 10" Heavy-Duty Diagonal Cutting Pliers (B249B)
- GRAY TOOLS End Cutting Nippers, 4" Long, 1/4" Jaw (B292A)
- GRAY TOOLS 7-1/2" Side Cutting, Diamond Slim Nose Pliers, With Vinyl Grips, 1" Jaw (B243B)
- GRAY TOOLS 7" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B246B)
- KNIPEX Electricians Pliers, 6 1/4", 4-in-1, 10-14 (13 01 614)
- Gray Tools Pliers