Shop All Cutting Pliers
Gray Tools
End Cutting Nippers, 4" Long, 1/4" Jaw
Mfr # B292A
Zoro # G304422758
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1/4"
- Overall Length 4.25
- Standards ANSI
- Cuts Flush
- Nominal Length 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B292A
- Zoro # G304422758
- UPC # 67965003149
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1/4" |
Overall Length | 4.25 |
Nominal Length | 4.25 |
Details
Standards | ANSI |
Cuts | Flush |
Plier Item | Pliers |
Description
Jaw length (inches): 1/4". Cuts: flush. Ideal for confined space applications.. Spring-loaded jaws self-open for less hand and wrist fatigue.. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Battery, Plastic (PLS RBP5 SINGLE PK)
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- TITAN 8 Piece SAE T-Shape, Hex Key Set (12768)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5410M)
- GRAY TOOLS End Cutting Pliers, 8" Long, 3/8" Jaw (B258B)
- GRAY TOOLS 6-1/2" Side Cutting, Diamond Slim Nose Pliers, With Vinyl Grips, 7/8" Jaw (B241B)
- GRAY TOOLS Round Nose Cutting Pliers, 4-1/4" Long, 1/2" Jaw (B285A)
- GRAY TOOLS End Cutting Pliers, 6-1/4" Long, 1/4" Jaw (B255B)
- GRAY TOOLS 7" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B246B)
- GRAY TOOLS 8" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B247B)
- PROTO 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J212G)
- Gray Tools Cutting Pliers