Shop All Screwdrivers
Gray Tools
Electrician's Slotted Screwdriver, 6" Blade L, .028 X 3/16" Tip, 1000V
Mfr # 30606-I
Zoro # G900874289
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size .028" x 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 30606-I
- Zoro # G900874289
- UPC # 67965086975
- Country of Origin United States
- Category Screwdrivers
Dimensions
Size | .028" x 3/16" |
Description
Tip Size & Blade Length: .028 x 3/16", 6". Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pry Bars, Alignment Pry Bar, 30 In. L (J2125)
- RIDGID Pipe Extractor, 1/4 In (81)
- AMERICAN LINE 0000 Scraper Blade, TwoFacet Blade, 0562 in W Blade, Carbon Steel Blade (66-0454)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/32 (C30510)
- GRAY TOOLS No. 2 XL, Square Recess Screwdriver, 6-1/4" Blade, 1000V Insulated (RB222-I)
- GRAY TOOLS Electrician's Slotted Screwdriver, 12" Blade L, .028 X 3/16" Tip, 1000V (30612-I)
- GRAY TOOLS #4 Phillips Screwdriver, 3/8" Shank, 8" Blade Length, 1000V Insulated (50408-I)
- GRAY TOOLS #2 Phillips Screwdriver, 1/4" Shank, 4" Blade Length, 1000V Insulated (50204-I)
- GRAY TOOLS #1 Phillips Screwdriver, 3/16" Shank, 3-1/4" Blade Length, 1000V (50103-I)
- GRAY TOOLS Electrician's Slotted Screwdriver, 3" Blade L, .016 X 1/8" Tip, 1000V (30403-I)
- GARANT Screwdriver for Pozidriv- with 2-component Haptoprene handle- Cross-head size: 2 (667712 2)
- Gray Tools Screwdrivers