Shop All Chisels
Gray Tools
Diamond Point Chisel, 3/8" Cut X 5/8" Body X 7" Long
Mfr # C16
Zoro # G000875056
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # C16
- Zoro # G000875056
- UPC # 67965034655
- Country of Origin Canada
- Category Chisels
Dimensions
Size | 3/8" |
Description
Cut - Body - Length: 3/8", 5/8", 7" Long. Specially heat treated to provide a hard working end and softer striking end to avoid chipping. High polished and lacquered working end with royal blue painted shank. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 1/0 Aluminum 12T U-Style Die (49-12-U01A)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Plus Socket Torx(R) T50 Tip, 3 1/8 in L (45572)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/5 QUICK 6-50 N·m Size of mount 9x12 mm (50184005)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 30 Pieces 1/4" to 1" , Chorme (80569)
- GRAY TOOLS Rivet Buster Chisel, 7/8" Cut X 3/4" Body X 12" Long (C36)
- GRAY TOOLS Brass Scraper, 1/2 X 6" (CBS16)
- GRAY TOOLS Diamond Point Chisel, 1/4" Cut X 1/2" Body X 6-1/2" Long (C15)
- GRAY TOOLS Flat Chisel, 1-1/8" Cut X 1" Body X 8-1/2" Long (C7)
- GRAY TOOLS Brass Scraper, 5/8 X 6-1/2" (CBS20)
- DASCO PRO Mason Chisel, 1-3/4" Tip x 7-1/2" L (333)
- MAYHEW CHISEL COLD 18" 1986 (MY31986)
- Gray Tools Chisels