Shop All Solid Joint Pliers
Gray Tools
Corbin Heater Hose Clamp Plier, 9"long
Mfr # 875
Zoro # G904422752
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Removes or replaces all spring wire hose clamps.
- Overall Length 9.25
- Length 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # 875
- Zoro # G904422752
- UPC # 67965029118
- Country of Origin United States
- Category Solid Joint Pliers
Dimensions
Overall Length | 9.25 |
Length | 9.25 |
Details
Application | Removes or replaces all spring wire hose clamps. |
Item | Pliers |
Description
Removes or replaces all spring wire hose clamps.. Deep slotted jaws swivel 180 degress and lock in 3 different positions.. PVC dipped handles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 7/16in Size (5MW28)
- AIR LOCKER 7/8 Inch to 1-3/4 Inch Coil Roofing Nailer (Side Load) (AL45V2)
- SLUGGER BY FEIN Annular Cutter, 9/16 dia., 2D (63134142107)
- WOODOWL Spade Bit 6-Piece Set 6" Long (00660)
- GRAY TOOLS Pliers Long Reach Angle Flush (B293A)
- GRAY TOOLS Insulated Spark Plug Boot Plier, With Vinyl Grips, 9-1/2" Long (89824)
- GRAY TOOLS Hose Pinch Off Plier, 2-1/2" O.D.. Capacity, 14" Long (89856)
- GRAY TOOLS 8" Duckbill Plier, 1-3/8" Jaw (B295A)
- GRAY TOOLS Mobea Heater Hose Clamp Plier, 9" Long (860)
- GRAY TOOLS Hose Pinch Off Plier, 1-1/4" O.D.. Capacity, 9-1/4" Long (89855)
- TENG TOOLS COMBINATION.PLIERS.TPR (MB452-8T)
- Gray Tools Solid Joint Pliers