Shop All Snap Ring Pliers
Gray Tools
Convertible Retaining Ring Plier, 7" Long, .070" Tip, 90° Tip Angle
Mfr # B138C
Zoro # G804422852
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Dia. .070"
- Tip Angle 90 Degrees
- Overall Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B138C
- Zoro # G804422852
- UPC # 67965007871
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | .070" |
Overall Length | 7 |
Details
Item | Pliers |
Tip Angle | 90 Degrees |
Description
Overall length (inches): 7". Tip size(s): .070"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Allen Head Adjustable Tool (T-4000-119)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- OTC Puller Set, 18 Pieces, Manual (1676)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489022)
- GRAY TOOLS Snap Ring Industrial External Plier, 6" Long, 90° .038 Fixed Tip (B136E)
- GRAY TOOLS Snap Ring Industrial Internal Plier, 5-1/2" Long, Straight .038 Fixed Tip (B106I)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, Straight .047 Fixed Tip (B107)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip (B137)
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .108 Tips, Straight, 15°, 45° & 90° (B116)
- CHANNELLOCK PLIER IRONWORKERS 9" W/SPRING (CL350S)
- Gray Tools Snap Ring Pliers