Shop All Snap Ring Pliers
Gray Tools
Convertible Retaining Ring Plier, 6" Long, .038" Tip, 90° Tip Angle
Mfr # B136C
Zoro # G704422747
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Dia. .038"
- Tip Angle 90 Degrees
- Overall Length 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # B136C
- Zoro # G704422747
- UPC # 67965007833
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | .038" |
Overall Length | 5.75 |
Details
Item | Pliers |
Tip Angle | 90 Degrees |
Description
Overall length (inches): 6". Tip size(s): .038"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 100 ft. L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEBR14-100')
- GEDORE Open Ended Wrench, 100mm (894 100)
- BONDHUS 5 Piece Metric T-Shape Hex Key Set, 75148 (75148)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080XCN)
- GRAY TOOLS Snap Ring Industrial Internal Plier, 5-1/2" Long, Straight .038 Fixed Tip (B106I)
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .108 Tips, Straight, 15°, 45° & 90° (B116)
- GRAY TOOLS 3 Piece Internal & External Snap Ring Plier Set (83903)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- GRAY TOOLS Internal/external Snap Ring Plier, 6" Long, Up To 1" Shaft Diameter (83406)
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .120 & .108 Tips, 15°, 45° & 90° (B118)
- Gray Tools Pliers