Shop All Combination Wrenches
Gray Tools
Combination Wrench 9mm, 1000V Insulated
Mfr # MEB9-I
Zoro # G500874849
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray Tools
- MFR # MEB9-I
- Zoro # G500874849
- UPC # 67965089419
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 9 mm |
Description
Hex Size: 9mm. Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Head (151-271)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-12MM)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121200)
- S & W MANUFACTURING Brass Ball Knob, 1/4-20", 1-3/8" dia. (BBK-039)
- GRAY TOOLS Combination Wrench 3-5/8", 12 Point, Satin Chrome Finish (3316)
- GRAY TOOLS Combination Wrench 1-15/16", 12 Point, Satin Chrome Finish (3162)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- GRAY TOOLS Combination Wrench 13mm, 1000V Insulated (MEB13-I)
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Satin Chrome Finish (3200)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Black Oxide Finish (3178B)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224ESB)
- Gray Tools Combination Wrenches