Shop All Combination Wrenches
Gray Tools
Combination Wrench 9/16", 1000V Insulated
Mfr # 163B-I
Zoro # G100874904
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray Tools
- MFR # 163B-I
- Zoro # G100874904
- UPC # 67965089303
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Head Size | 1 in |
Description
Hex Size: 9/16". Drive Type: 12 Point. Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. Provides user protection for up to 1000 V. Individually insulated and tested to ASTM F1505 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXG9)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC #50 (78550)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/32 In (P3216HX)
- BOSCH Hammer Drill Bit, SDS Plus, 3/16"x6", PK25 (HCFC2012B25 + HCFC2041B10)
- GRAY TOOLS Combination Wrench 2-3/4", 12 Point, Satin Chrome Finish (3188)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Black Oxide Finish (3174B)
- GRAY TOOLS Combination Wrench 80mm, 12 Point, Black Oxide Finish (MC80B)
- GRAY TOOLS Combination Wrench 15/16", 1000V Insulated (168B-I)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Satin Chrome Finish (3178)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421018)
- Gray Tools Wrenches